Skip Content

Chemical Resistant Glove,14" L,Sz 9,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chemical Resistant Glove, 14" L, Sz 9, PR

Price $13.57 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MYX5
  • Mfr. Model # AK-22
  • UNSPSC # 46181504
  • Catalog Page # 2060
  • Catalog Group # D0485
  • Shipping Weight 0.27 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough Gator-Hide® finish on all Nitrile Gloves resist chemical attack to outperform natural rubber, PVC and neoprene in a variety of aromatic, petroleum and chlorinated solvents. Rugged finish resists punctures, cuts, snags, abrasions and water permeability. Curved hand style fits the contours of your hand. Embossed Z-Pattern grip gives you better handling when working with wet or dry materials. Knit-Lined Nitrile Gloves are medium gauge with an abrasion- and chemical-resistant exterior. Lining insulates from heat and cold for comfortable, all-day wear without irritating your hands. Z-Pattern, Size 9.

• Nitrile Gloves feature a rugged Gator-Hide® finish that resists punctures, cuts, snags and abrasions

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Nitrile
  • Finish Z-Pattern
  • Thickness Standard Weight
  • Length 14"
  • Cuff Pinked
  • Lining Cotton
  • Size 9
  • Color Green
  • Supported / Unsupported Supported
  • Standards USDA, FDA, 21 CFR
  • Application Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing, Seafood Processing
  • Resists Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates and Petroleum Based Solvents
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.