Skip Content

Chemical Resistant Glove,17" L,Sz 8,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chemical Resistant Glove, 17" L, Sz 8, PR

Price $49.75 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MYW3
  • Mfr. Model # 338608
  • UNSPSC # 46181504
  • Catalog Page # 2061
  • Catalog Group # D0546
  • Shipping Weight 0.7 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MAPA® Temp-Tec® neoprene glove provides remarkable temperature protection. Immerse entire gloved hand in boiling water up to 20 seconds with no discomfort. Withstands brief contact with metals -100°F to 480°F. Insulation reduces risk of burn and frostbite. Supported neoprene on cotton interlock with a cotton fleece inner lining. Rough nonslip grip. Meets FDA regulations for food contact.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Neoprene
  • Finish Rough
  • Thickness Heavy Weight
  • Length 17"
  • Cuff Over Edged
  • Lining Insulated
  • Size 8
  • Color Blue/Black
  • Supported / Unsupported Supported
  • Standards Compliance with 21 CFR, 170-199
  • Application Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
  • Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great glove! We needed a glove that was chemical and heat resistant yet still allowed for some dexterity and some tactile sensation while wearing it. This glove gets the job done and allows us to get our job job done. We've been using them for years and haven't found a better glove yet! March 23, 2012
  • 2016-04-27 T23:16:20.008-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2MYW3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.