Skip Content

Chemical Resistant Glove,12 In.L,Sz L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chemical Resistant Glove, 12 In.L, Sz L, PR

Price $9.91 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MYV7
  • Mfr. Model # NL-34
  • UNSPSC # 46181504
  • Catalog Page # 2277
  • Catalog Group # D0541
  • Shipping Weight 0.5 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChemical Resistant Gloves
  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length12"
  • CuffPinked
  • LiningKnit
  • SizeL
  • ColorBlue/Black
  • Supported/UnsupportedSupported
  • StandardsCompliance with 21 CFR, Parts 170-199
  • ApplicationChemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
  • ResistsAcids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Liquidproof, chemical-resistant Neoprene Gloves protect in most liquid immersion applications. Lining insulates hands from heat and cold.
100% neoprene on working areas gives excellent chemical and wear resistance. Lining absorbs perspiration, cushions hands and permits fast on/off. Chain-stitched single seam lining won’t irritate hands or wear through coating. Nonslip grip. Machine washable. Suggested for use with oils, alkalis, acids and solvents. Large, 12"L.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by As a Safety Engineer, I think these gloves are GREAT. I have tested several other chemical resistant gloves that advertise abrasive resistant, but when dispatched to workers for trial, the longivity is perhaps a whomping 30 minutes.At our metal foundry, MAPA Chemical Resistant Gloves reached their 6 weeks trial period with great success. Gloves have endured the handling of heavy metal castings, grinding and mag testing while maintaining its integrity.We have replaced our current gloves with MAPA Chemical Gloves NL-34 ; it is cost effective, protects our workers well and increases productiity. October 4, 2012
  • 2015-07-06T21:04:26.413-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2MYV7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.