Skip Content

Bed Frame,Capacity 500 lb.,Twin to King close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bed Frame, Capacity 500 lb., Twin to King

Price $132.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20146 (Change)

Go

Invalid Zip Code

DULLES branch 908

  • Item # 6GHD4
  • Mfr. Model # ADA3456
  • UNSPSC # 56101515
  • Catalog Page # 1777
  • Shipping Weight 36.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBed Frame
  • SizeTwin to King/CA King
  • ColorBrown
  • MaterialSteel
  • Weight Capacity500 lb.
  • Length70"
  • Width38" to 76"
  • Height7" to 11"
  • FeaturesADA compliant, fully adjustable
  • StandardsADA Compliant

Compliance and Restrictions

None

Details

For special-needs guest rooms, frame can be adjusted without tools to fit Twin to California King mattress and box spring. Adjustable threaded steel stem glides with nylon pads permit frame height of 7 to 11" from floor. Recessed legs allow for extra clearance. Vinyl molded end caps on side rails protect box spring and prevent injury. 2" wide head-to-foot center rail supports box spring.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.