Skip Content

Ice Machine System,0.75 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ice Machine System, 0.75 gpm

Price $682.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10L489
  • Mfr. Model # AR-20000
  • UNSPSC # 24131901
  • Catalog Page # 3748
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ice Machine Filter System
  • Microns 1
  • Flow Rate 0.75 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 25 psi
  • Pressure Drop 1 to 5 psi
  • Service Life 20,000 gal.
  • With Gauge/Without Gauge With Gauge
  • Application Ice Machine 850 lb. Thru 1000 lb.
  • With Valve/Without Valve With Valve
  • Overall Height 21.34"
  • Overall Width 5-3/4"
  • Overall Depth 4"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required Mfr. No. K-00339
  • Connection 3/8" NPT
  • Color White
  • Filter Media Graded Density Carbon Block
  • Reduces Chlorine, Taste and Odor
  • Head Material Plastic
  • Housing Material Talc Filled Polypropylene
  • Standards NSF
  • Includes Head, Shroud, Hardware, Mounting Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about issy is loaded.
Additional information about issy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the optional accessories tab the item # for the filter cartridge is 10L494.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:42.576-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10L489, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:42.577-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10L489, prod, sort_default
1 of 1