Skip Content

Ice Machine,Undercounter,Dice,304 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ice Machine, Undercounter, Dice, 304 lb

Price $5,143.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10L441
  • Mfr. Model # UD-0310A
  • UNSPSC # 24131901
  • Catalog Page # 4188
  • Shipping Weight 208.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Undercounter
  • Ice Production per Day 304 lb.
  • Ice Storage Capacity 100 lb.
  • Cube Size 7/8" x 7/8" x 7/8"
  • Cube Type Dice
  • Condenser Cooling Air
  • Color Stainless Steel/Black
  • Defrost Automatic
  • Cleaning System Manual
  • Inlet Size 3/8" FPT
  • Drain Size 1/2" FPT
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 15
  • Refrigerant CFC-Free R-404A
  • Door Hinge Top
  • Door Type Slide
  • Overall Height 38-1/2"
  • Overall Width 30"
  • Overall Depth 28"
  • Includes Ice Scoop, 6" Adjustable Legs, Plug
  • Warranty 5 yr. Parts and 5 yr. Labor Coverage on Ice Machine Evaporator, 5 yr. Parts and 3 yr. Labor Coverage on Ice Machine Compressor, 3 yr. Parts-and-Labor Coverage on All Other Components
  • Standards cULus Listed, CE, NSF, AHRI Certified, CA Low Lead, ISO 9001:2008
  • Green Environmental Attribute Product Contributes to Reducing Water Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


This compact machine is designed for small-volume ice production in coffee shops, stadium boxes, break areas, or areas with limited floor space or height. It features a stainless steel finish with clear coating for superior corrosion resistance. ENERGY STAR® qualified.

• NSF, AHRI, CE Certified and UL Listed

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • UD-0310A

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.