Skip Content

String Trimmer,25.4CC,17 In. Cut Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

String Trimmer, 25.4CC, 17 In. Cut Width

Price $568.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13L116
  • Mfr. Model # EM2650LH
  • UNSPSC # 27112712
  • Catalog Page # 1405
  • Shipping Weight 26.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item String Trimmer
  • Fuel Type Gas
  • Cutting Width 17"
  • Shaft Length 57"
  • Shaft Type Straight
  • Engine Displacement 25.4cc
  • HP 1.1
  • Engine 4 Cycle
  • Line Diameter 0.095
  • Line Advance Bump - Dual Exit
  • Quick Snap Spool Replacement No
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 20 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


This string trimmer features a 4-stroke, multiposition engine that is easy to refuel, with no need to mix gas and oil. The dual-stage air filter is replaceable and easy to access. Additional features include an antivibration handle and a fast-turning, bump-feed head.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • EM2650LH

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.