Skip Content

Scraper and Tile Remover,5A @ 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Scraper and Tile Remover, 5A @ 120V

Price $547.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 60045 (Change)


Invalid Zip Code

WHEELING branch 140

  • Item # 14F114
  • Mfr. Model # HK1810
  • UNSPSC # 27112705
  • Catalog Page # N/A
  • Shipping Weight 13.7 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Hammer Kit
  • Chuck Type Small Hex
  • Voltage 120
  • Blows per Minute 0 to 3200
  • Amps 5
  • Solid Bit Capacity 11/16"
  • Reversing No
  • Cord 12 ft.
  • Stop Rotation no
  • Impact Energy 2.9 ft.-lb.
  • Features Double Insulated
  • Tool Length 12-3/8"
  • Tool Weight 7.1 lb.
  • Bearings Ball
  • Standards UL Listed, CSA Certified
  • Includes 3 Bits, Case, 1-3/16" Scaling Chisel, 2" Scaling Chisel, Bull Point, Dust Cover, Tool Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • HK1810

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.