Skip Content

Sander Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sander Grinder

MAKITA

Technical Specs

  • ItemAngle Grinder 
  • Voltage120 
  • Amps15 
  • Spindle Thread Size5/8" 
  • Switch TypeTrigger 
  • Tool Length19-7/8" 
Wheel Dia.
Please Select
No Load RPM
Please Select
Tool Weight
Please Select
Item #Wheel Dia.No Load RPMTool WeightAvailabilityPrice Qty
21R9887"850013.5 lb.

$207.75 / each

21R9899"660014 lb.

Typically in Stock

$235.75 / each

Adding More Products