Skip Content

SDS Rotary Hammer Kit,7A @ 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SDS Rotary Hammer Kit, 7A @ 120V

Price $342.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NLP6
  • Mfr. Model # HR2811F
  • UNSPSC # 27112705
  • Catalog Page # 1000
  • Shipping Weight 11.87 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Hammer Kit
  • Chuck TypeSDS
  • Voltage120
  • No Load RPM0 to 1100
  • Blows per Minute0 to 4500
  • Amps7
  • Solid Bit Capacity1-1/8"
  • Core Bit Capacity3-1/8"
  • ReversingYes
  • Cord10 ft. 2-Cond
  • Stop RotationYes
  • Impact Energy2.1 ft.-lb.
  • FeaturesElectronic Variable Speed, 3 Functions
  • Tool Length12-5/8"
  • Tool Weight7.7 lb.
  • BearingsBall and Needle
  • StandardsUL Listed, CSA Certified
  • IncludesSide Handle, Depth Gauge, Tool Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • HR2811F

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2, 1/4"
1, 3/8"
1, 1/2"
1, 5/8"
11 months ago
by
Read all my Q&A
 
Please wait while more information about Dan13 is loaded.
Additional information about Dan13 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Depending on how deep you need to drill, Makita offers the following Thruster® SDS-PLUS Bits:
1/4 in. : 711235-A (4-1/2 in.) , 711236-A (6-1/4 in.) , 711237-A (8-1/4 in.), 711238-A (11 in.), 711239-A (14 in.)

3/8 in. : 711242-A ( 6-1/4 in.), 711243-A (12-1/4 in.), 711244-A (24 in.)

1/2 in. : 711248-A (6-1/4 in.) , 711249-A (12-1/4 in.), 711250-A (18 in.), 711251-A (24 in.)

5/8 in. : 711255-A (8 in.), 711256-A (12 in.), 711257-A (18 in.), 711258-A (24 in.)

The overall bit length is listed next to the part number.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MakitaTeam is loaded.
Additional information about MakitaTeam could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:10:46.672-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NLP6, prod, sort_default
1 of 1
  • 2015-05-24T20:10:46.678-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NLP6, prod, sort_default
1 of 1