Skip Content

 
SDS Max Rotary Hammer Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS Max Rotary Hammer Kit

MAKITA


Technical Specs

  • Chuck TypeSDS Max 
  • Voltage120 
Item
Please Select
No Load RPM
Please Select
Blows per Minute
Please Select
Amps
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
No Load RPM
Blows per Minute
Amps
Availability
Price
Qty
HR4002
Rotary Hammer
0 to 680
0 to 2500
10

$476.50 / each

SDS Max Rotary Hammer Kit,10A @ 120V
Catalog Page #  974 

Price: $476.50 / each

Technical Specs

  • ItemRotary Hammer
  • Chuck TypeSDS Max
  • Voltage120
  • No Load RPM0 to 680
  • Blows per Minute0 to 2500
  • Amps10
HR5212C
Rotary Hammer Kit
130 to 260
1075 to 2150
15

$1,335.00 / each

SDS Max Rotary Hammer Kit,15A @ 120V
Catalog Page #  974 

Price: $1,335.00 / each

Technical Specs

  • ItemRotary Hammer Kit
  • Chuck TypeSDS Max
  • Voltage120
  • No Load RPM130 to 260
  • Blows per Minute1075 to 2150
  • Amps15