Skip Content

Router,1-1/4 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Router, 1-1/4 HP

Price $162.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 07080 (Change)

Go

Invalid Zip Code


SOUTH PLAINFIELD branch 523

  • Item # 34G802
  • Mfr. Model # RT0701C
  • UNSPSC # 27112707
  • Catalog Page # N/A
  • Shipping Weight 6.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Router
  • HP 1-1/4
  • Amps 6.5
  • Voltage 120
  • No Load RPM 10000 to 30000
  • Power Source Electric
  • Tool Length (In.) 4
  • Overall Width (In.) 4
  • Overall Depth (In.) 7-7/8
  • Base Size (In.) 4
  • Tool Weight (Lb.) 3.9
  • Switch Toggle
  • Bearings Ball
  • Handle Barrell
  • Speed Type Electronic Variable
  • Features Soft Start, Electronic Varialbe Speed, Compact Design
  • Includes (1) 1/4" Collet, (1) Fixed Base, (1) Straight Guide, (1) Dust Nozzle, (1) Template Guide, Wrenches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need the manual
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about coobil is loaded.
Additional information about coobil could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please visit the Makita Tools website and search by the manufacturer model number RT0701C.
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about MakitaTeam is loaded.
Additional information about MakitaTeam could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:01.612-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34G802, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:01.614-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34G802, prod, sort_default
1 of 1