Skip Content

 
Rotary Hammer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rotary Hammer

Technical Specs

  • Item Rotary Hammer 
Chuck Type
Please Select
Voltage
Please Select
No Load RPM
Please Select
Blows per Minute
Please Select
Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Chuck Type
Voltage
No Load RPM
Blows per Minute
Amps
Price
Qty
Please use Qty box to add item(s) to cart.
HR2611F
SDS

$263.50 / each

Enter location to check availability
Catalog Page #  NA

Price $263.50 / each

Technical Specs

  • Item Rotary Hammer
  • Chuck Type SDS
HR4013C
SDS Max

$821.50 / each

Enter location to check availability
Catalog Page #  NA

Price $821.50 / each

Technical Specs

  • Item Rotary Hammer
  • Chuck Type SDS Max
HR4002
SDS Max
120
0 to 680
0 to 2500
10

$517.00 / each

Enter location to check availability
Catalog Page #  894 

Price $517.00 / each

Technical Specs

  • Item Rotary Hammer
  • Chuck Type SDS Max
  • Voltage 120
  • No Load RPM 0 to 680
  • Blows per Minute 0 to 2500
  • Amps 10
HR4510C
SDS Max
120
130 to 280
1250 to 2750
13.5

$1,219.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,219.00 / each

Technical Specs

  • Item Rotary Hammer
  • Chuck Type SDS Max
  • Voltage 120
  • No Load RPM 130 to 280
  • Blows per Minute 1250 to 2750
  • Amps 13.5
HR2641
SDS
0 to 1100
0 to 4500
8

$291.25 / each

Enter location to check availability
Catalog Page #  891 

Price $291.25 / each

Technical Specs

  • Item Rotary Hammer
  • Chuck Type SDS
  • No Load RPM 0 to 1100
  • Blows per Minute 0 to 4500
  • Amps 8
HR2641X1
SDS Plus
12
0 to 1100
0 to 4,500
8

$432.75 / each

Enter location to check availability
Catalog Page #  NA

Price $432.75 / each

Technical Specs

  • Item Rotary Hammer
  • Chuck Type SDS Plus
  • Voltage 12
  • No Load RPM 0 to 1100
  • Blows per Minute 0 to 4,500
  • Amps 8
HR2475
SDS Plus
120
0 to 1100
0 to 4500
7

$287.50 / each

Enter location to check availability
Catalog Page #  891 

Price $287.50 / each

Technical Specs

  • Item Rotary Hammer
  • Chuck Type SDS Plus
  • Voltage 120
  • No Load RPM 0 to 1100
  • Blows per Minute 0 to 4500
  • Amps 7
HR3210C
SDS Plus
120
315 to 630
1650 to 3300
8.2

$706.00 / each

Enter location to check availability
Catalog Page #  891 

Price $706.00 / each

Technical Specs

  • Item Rotary Hammer
  • Chuck Type SDS Plus
  • Voltage 120
  • No Load RPM 315 to 630
  • Blows per Minute 1650 to 3300
  • Amps 8.2
HR4041C
Spline
120
230 to 460
1300 to 2600
12

$599.50 / each

Enter location to check availability
Catalog Page #  896 

Price $599.50 / each

Technical Specs

  • Item Rotary Hammer
  • Chuck Type Spline
  • Voltage 120
  • No Load RPM 230 to 460
  • Blows per Minute 1300 to 2600
  • Amps 12
HR5000
120
260
2100
11

$1,270.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,270.00 / each

Technical Specs

  • Item Rotary Hammer
  • Voltage 120
  • No Load RPM 260
  • Blows per Minute 2100
  • Amps 11
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More