Skip Content

Right Angle Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Right Angle Grinder

MAKITA

Technical Specs

  • ItemAngle Grinder 
  • Spindle Thread Size5/8"-11 
Wheel Dia.
Please Select
No Load RPM
Please Select
Amps @ 120V
Please Select
Switch Type
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Item #Wheel Dia.No Load RPMAmps @ 120VSwitch TypeTool LengthTool WeightAvailabilityPrice Qty
14F0474-1/2"10,0007.5Paddle10-3/4"4 lb.

Typically in Stock

$110.65 / each

14F0494-1/2"11,50013Paddle12-1/8"5.3 lb.

Typically in Stock

$191.50 / each

14F0425"10,0009Trigger14"6.6 lb.

Typically in Stock

$192.25 / each

14F0505"11,50013Paddle12-1/8"5.3 lb.

Typically in Stock

$194.50 / each

14F0516"10,00013Paddle12-1/8"5.5 lb.

Typically in Stock

$210.25 / each

14F1077"800015Trigger18-5/8"14.2 lb.

Typically in Stock

$283.50 / each

14F1057"850015Trigger18-5/8"12.2 lb.

Typically in Stock

$222.50 / each

14F1099"600015Trigger18-5/8"12.8 lb.

Typically in Stock

$210.25 / each

14F1109"600015Trigger18-5/8"14.8 lb.

Typically in Stock

$283.50 / each

Adding More Products