Skip Content

Reciprocating Saw Kit,0 to 2800 spm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reciprocating Saw Kit, 0 to 2800 spm, 120V

Price $262.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1GML3
  • Mfr. Model # JR3070CT
  • UNSPSC # 27112709
  • Catalog Page # 1032
  • Shipping Weight 24.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReciprocating Saw Kit
  • Blade Stroke1-1/4"
  • Strokes per Minute0 to 2800
  • Amps15.0
  • Adjustable ShoeYes
  • Keyless Blade ClampYes
  • Cord Length8 ft.
  • Number of Conductors2
  • Tool Length19-1/8"
  • Tool Weight9.7 lb.
  • Voltage120
  • Features4-Position Orbital/Straight Cutting, Tool-less Blade Change, Anti-Vibration, Variable Speed Dial Control
  • IncludesBlade (723054-A, 723066-A), Tool Case
  • StandardsUL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • JR3070CT

Alternate Products

Alternate Search Terms


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Good saw but... The City of Spokane Solid Waste Dept.uses this type of saw in the removal of refrigeration compressors after removing the refrigerant in standard household refrigerators, freezers and air conditioners. We process approximately 10,000 units per year and not counting repairs wear-out 10 to 12 sawzalls in that time (all brands). The biggest problem is the blade holders (clamps) not holding blades after 30 to 40 units. The Makita's out of four other brands were the most problematic in this area. I personally would own this sazall. It's comfortable to use and powerful but what we do is extreme duty and it just does not hold up (more actually does not hold on to the blades). June 19, 2012
  • 2015-03-28T19:40:49.009-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1GML3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.