Skip Content

Rechargeable Flashlight,Teal,LED,200 L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Flashlight, Teal, LED, 200 L

Price $64.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40K964
  • Mfr. Model # LXLM04
  • UNSPSC # 39111702
  • Catalog Page # 974
  • Shipping Weight 1.25 lbs.
Country of Origin Hong KongCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeLED
  • Battery Size18V
  • Battery TypeLithium-Ion
  • Number of Batteries1
  • Batteries IncludedNo
  • Battery Burn Time13 hr.
  • Length10-3/4"
  • Candle Power200 Lumens
  • Lumens200
  • FocusFixed
  • Battery Pack Replacement4NNN2
  • Body ColorTeal/Black
  • Body MaterialPlastic/Aluminum
  • Charging Time0.5 hr.
  • Impact ResistanceNot Specified
  • Lamp Life13 hr.
  • Lens MaterialPolycarbonate
  • Light Output200 lm
  • Light Output ModesSingle
  • Switch TypePush Button
  • Safety RatingNot Specified
  • Water Penetration RatingNot Specified
  • Weight with Batteries2.1 lb.
  • IncludesTool Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Jmoran is loaded.
Additional information about Jmoran could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Makita currently does not offer replacement bulbs for the 18V LXT® Lithium-Ion Cordless L.E.D. Flashlight (LXLM04).
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MakitaTeam is loaded.
Additional information about MakitaTeam could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:43:09.266-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40K964, prod, sort_default
1 of 1
  • 2015-04-27T19:43:09.269-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40K964, prod, sort_default
1 of 1