Skip Content

3-Position Orbital Jigsaw, 0 to 3000 Strokes per Minute, 6.5 Amps, Dial Speed Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3-Position Orbital Jigsaw, 0 to 3000 Strokes per Minute, 6.5 Amps, Dial Speed Control

Price $150.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 22201 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 34G792
  • Mfr. Model # JV0600K
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 9.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jigsaw
  • Cutting Action 3-Position Orbital
  • Strokes per Minute 0 to 3000
  • Length of Stroke 1"
  • Amps 6.5
  • Blade Type T-Shank
  • Handle Design Top
  • Speed Control Dial
  • Features Tool-Less Blade Clamp, Variable Speed, Orbital Action
  • Tool Length 9-1/2"
  • Tool Weight 6.4 lb.
  • Blade System Tool-Less
  • Adjustable Shoe 0 to 45 Degrees
  • Voltage 120
  • Cord Length 12.5 ft.
  • Includes (2) Blades, Dust Shield, Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.