Skip Content

Hedge Trimmer,Double-Sided,36V Electric close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hedge Trimmer, Double-Sided, 36V Electric

MAKITA

Price: $608.00 / each

Please sign in or register to access lists

  • Item # 20KR57
  • Mfr. Model # XHU04Z
  • UNSPSC # 27112712
  • Catalog Page # N/A
  • Shipping Weight 16.1 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemHedge Trimmer
  • Blade TypeDouble-Sided
  • Bar Length25"
  • Max. Cutting Dia.9/16
  • Engine36V Electric
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

6-speed dial lets you match the speed to the application. 5-position rotating rear handle adjusts for increased comfort with vertical and angle trimming. LED battery gauge indicates charge level. Features Star Protection Computer Controls® to protect against overload, over-discharge, and overheating. Battery and charger sold separately.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.