Skip Content

Handheld Blower Kit,36V Battery,Electric close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Handheld Blower Kit, 36V Battery, Electric

Price $690.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 20KR59
  • Mfr. Model # UB360DWB
  • UNSPSC # 27112701
  • Catalog Page # 1406
  • Shipping Weight 10.69 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Blower Kit
  • Fuel Type Battery
  • Max. Air Flow 400 cfm
  • Max. Air Speed 208 mph
  • dBA 86
  • Engine Electric
  • Speed Control Variable
  • Number of Wheels 0
  • Includes 36V Battery, Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


2-speed blowers are quieter than gas-powered blowers and have zero emissions; excellent for schools, hospitals, etc. Have a lightweight ergonomic design and provide 30 min. of continuous run time on a single charge. Kit includes 36V Li-ion battery and charger. Charger actively monitors current, voltage, and temperature throughout charging process to optimize battery life.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.