Skip Content

Rechargeable Flashlight,Xenon,Lith.-Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Flashlight, Xenon, Lith.-Ion

MAKITA

Price: $86.80 / each

Please sign in or register to access lists

  • Item # 4NNN8
  • Mfr. Model # BML185W
  • UNSPSC # 39111702
  • Catalog Page # 974
  • Shipping Weight 1.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeXenon
  • Battery Size18V
  • Battery TypeLithium-Ion
  • Number of Batteries1
  • Batteries IncludedNo
  • Battery Burn TimeUp to 4 hr.
  • Length11-1/8"
  • Lumens4500 Lux
  • FocusFixed
  • Battery Pack Replacement4NNN2
  • Body ColorWhite
  • Body MaterialPlastic/Aluminum
  • Impact ResistanceNot Specified
  • Lens MaterialPolycarbonate
  • Light Output4500 Lux
  • Light Output ModesSingle
  • Switch TypePush Button
  • Replacement LampsMfr. No. A-90261
  • Safety RatingNot Specified
  • Water Penetration RatingNot Specified
  • Weight with Batteries1.6 lb.
  • IncludesTool Only
How can we improve our Technical Specifications?

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.