Skip Content

 
Electric Drill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Drill

MAKITA


Technical Specs

  • ItemElectric Drill 
  • Voltage120 
Handle Style
Please Select
Chuck Size
Please Select
No Load RPM
Please Select
Amps
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Handle Style
Chuck Size
No Load RPM
Amps
Availability
Price
Qty
6407
Pistol Grip
3/8"
0 to 2500
4.9

$106.80 / each

Electric Drill,3/8 In,0 to 2500 rpm,4.9A
Catalog Page #  954 

Price: $106.80 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StylePistol Grip
  • Chuck Size3/8"
  • No Load RPM0 to 2500
  • Amps4.9
6408
Pistol Grip
3/8"
0 to 2500
4.9

$104.65 / each

Electric Drill,3/8 In,0 to 2500 rpm,4.9A
Catalog Page #  954 

Price: $104.65 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StylePistol Grip
  • Chuck Size3/8"
  • No Load RPM0 to 2500
  • Amps4.9
6408K
Pistol Grip
3/8"
0 to 2500
4.9

$109.30 / each

Electric Drill,3/8 In,0 to 2500 rpm,4.9A
Catalog Page #  954 

Price: $109.30 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StylePistol Grip
  • Chuck Size3/8"
  • No Load RPM0 to 2500
  • Amps4.9
6302H
Pistol Grip
1/2"
6.5

$177.75 / each

Electric Drill,1/2 In,0 to 550 rpm,6.5A
Catalog Page #  954 

Price: $177.75 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StylePistol Grip
  • Chuck Size1/2"
  • Amps6.5
DP4002
Pistol Grip
1/2"
0 to 600
7.0

$238.75 / each

Electric Drill,1/2 In,0 to 600 rpm,7.0A
Catalog Page #  NA

Price: $238.75 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StylePistol Grip
  • Chuck Size1/2"
  • No Load RPM0 to 600
  • Amps7.0
DP4000
Pistol Grip
1/2"
0 to 900
7.0

$231.00 / each

Electric Drill,1/2 In,0 to 900 rpm,7.0A
Catalog Page #  NA

Price: $231.00 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StylePistol Grip
  • Chuck Size1/2"
  • No Load RPM0 to 900
  • Amps7.0
DS4000
Spade
1/2"
500
9.0

$376.25 / each

Electric Drill,1/2 In,500 rpm,9.0A
Catalog Page #  NA

Price: $376.25 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StyleSpade
  • Chuck Size1/2"
  • No Load RPM500
  • Amps9.0
DS4011
Spade
1/2"
600
8.5

$221.25 / each

Electric Drill,1/2 In,600 rpm,8.5A
Catalog Page #  959 

Price: $221.25 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StyleSpade
  • Chuck Size1/2"
  • No Load RPM600
  • Amps8.5