Skip Content

Dual-Slide Compound Miter Saw,12A,58 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dual-Slide Compound Miter Saw, 12A, 58 lb.

Price $792.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AYY2
  • Mfr. Model # LS1216L
  • UNSPSC # 27112709
  • Catalog Page # 933
  • Shipping Weight 74.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Makita® dual-slide compound miter saw cuts up to 8" crown molding (nested), 6-1/2" baseboard (vertical), and 15" crosscut at 90°. Compact design with 6 linear ball bearings and 4-steel rail sliding system delivers maintenance free dead-on accurate cuts. 5-1/2"H fence system features upper and lower fence adjustments for more precise miter and bevel cuts. 10 positive stops. Built-in laser clearly indicates line of cut with microfine adjustments.

View More

Technical Specs

  • Item Dual Slide Compound Miter Saw
  • Blade Dia. 12"
  • Slide Yes
  • No Load RPM 3200
  • Amps 12.0
  • Crosscut @ 45 Deg. H 6-1/2"
  • Crosscut @ 45 Deg. W 10-1/2"
  • Crosscut @ 90 Deg. H 6-1/2"
  • Crosscut @ 90 Deg. W 15"
  • Arbor Size 1"
  • Blade Type 60T Carbide
  • Tool Weight 58 lb.
  • Miter Capacity 0 Degrees to 52 Degrees Left and 0 Degrees to 60 Degrees Right
  • Bevel Capacity 0 to 45 Degrees
  • Bevel Stops 0 Degrees , 22.5 Degrees , 33.9 Degrees and 45 Degrees
  • Length 31-3/4"
  • Width 25-1/4"
  • Height 28-3/8"
  • Voltage 120
  • Features Compact Design, Independent Laser, (6) Linear Ball Bearings, Dual Sliding Fence, Rear Guard, Triple Gear System, Dual Rear Handle Bevel Lock, Electronic Speed Control, Soft Start, Replaceable Stainless Steel Miter Scale, Ergonomic Rubberized Horizontal D Handle, Machined Aluminum Base, Rubberized Feet, Fully Enclosed Bottom Throat Plate
  • Includes Carbide Blade, Vertical Vise, Dust Bag, Triangular Rule, Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.