Skip Content

Electric Drill,3/8 In,0 to 2500 rpm,4.9A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Drill, 3/8 In, 0 to 2500 rpm, 4.9A

Price $106.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14G994
  • Mfr. Model # 6407
  • UNSPSC # 27112703
  • Catalog Page # 991
  • Shipping Weight 3.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StylePistol Grip
  • Chuck Size3/8"
  • No Load RPM0 to 2500
  • Amps4.9
  • Drill Chuck TypeKeyed
  • Tool Length10-5/16"
  • Tool Weight3.1 lb.
  • Gear TrainSingle
  • Switch TypeVariable Speed Reversible Trigger
  • Cord Length8 ft.
  • FeaturesVariable Speed
  • IncludesBall Bearing, Drill Chuck
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 6407

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

Makita electric drill Model 6407

Is this makita model # 6407 is made in USA. My old Makita model 6405 is made in USA. I am planing to buy model # 6407 this comes with a key
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ab7mc is loaded.
Additional information about ab7mc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Country of Origin is Australia on this item.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The Makita 3/8" Drill (6407) is assembled in the USA from global parts.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MakitaTeam is loaded.
Additional information about MakitaTeam could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:49:10.361-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14G994, prod, sort_default
1 of 1
  • 2015-08-03T19:49:10.363-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14G994, prod, sort_default
1 of 1