Skip Content

Electric Drill,1/2 In,0 to 900 rpm,7.0A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Drill, 1/2 In, 0 to 900 rpm, 7.0A

MAKITA

Price: $231.00 / each

Please sign in or register to access lists

  • Item # 14F086
  • Mfr. Model # DP4000
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 6.4 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StylePistol Grip
  • Chuck Size1/2"
  • No Load RPM0 to 900
  • Amps7.0
  • Drill Chuck TypeKeyed
  • Tool Length12"
  • Tool Weight4.8 lb.
  • Gear TrainSingle
  • Switch TypeVariable Speed Reversible Trigger
  • Cord Length8 ft.
  • FeaturesSide Handle, Variable Speed
  • IncludesBall Bearing, Side Handle, Drill Chuck, Belt Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • DP4000

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.