Skip Content

Sander,Disc,5 In Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Sander, Disc, 5 In Pad

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6RA90
  • Mfr. Model # GV5000
  • UNSPSC # 27112708
  • Catalog Page # N/A
  • Shipping Weight 3.8 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Disc Sander
  • Pad Size 5"
  • No Load RPM 4500
  • Amps 3.6
  • Cord 8 ft. 2-Conductor
  • Spindle Thread Size 5/8"-11
  • Features Lock On Button For Continuous Operation
  • Tool Length 7-1/8"
  • Tool Weight 2.6 lb.
  • Bearings Ball And Needle
  • Handle Design Pistol Grip
  • Speed Type Single
  • Switch Type Trigger
  • Standards UL Listed, CSA Certified
  • Includes Abrasive Disc, Plastic Pad, Side Handle And Hex Wrench
  • Lock Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.