Skip Content

Cut-Off Saw,2-Cycle Gasoline,Wet/Dry Cut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cut-Off Saw, 2-Cycle Gasoline, Wet/Dry Cut

Price $1,117.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 18C927
  • Mfr. Model # EK7301
  • UNSPSC # 27112709
  • Catalog Page # 1007
  • Shipping Weight 26.65 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut-Off Saw
  • Cutting Type Wet/Dry Cut
  • Blade Dia. 14"
  • Arbor Size 1"
  • Depth of Cut 4-13/16"
  • Max. RPM 4300
  • HP 5.7
  • Motor Type 2-Cycle Gasoline
  • Engine Displacement 73cc
  • Engine Brand Makita
  • Fuel Tank Capacity 37.0 oz.
  • Tool Weight 27.5 lb.
  • Length 27-1/4"
  • Width 12"
  • Height 16"
  • Application Cutting Steel, Masonry, Brick, Tile, Block, Pipe, And More
  • Features Five Stage Foam Paper Nylon System With Advanced Directional Air Flow
  • Standards EPA
  • Includes Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • EK7301

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.