Skip Content

Cordless Vacuum,0.65 qt.,18VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Vacuum, 0.65 qt., 18VDC

Price $117.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 27101 (Change)

Go

Invalid Zip Code

GREENSBORO branch 328

  • Item # 5WFP4
  • Mfr. Model # XLC02ZW
  • UNSPSC # 47121602
  • Catalog Page # 974
  • Shipping Weight 3.51 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Vacuum
  • Amps3 or 1.5
  • Voltage18VDC
  • Bag TypeCloth
  • SeriesIndustrial
  • Length18-3/4"
  • Tank Size0.65 qt.
  • Net Weight2.7 lb.
  • Warranty3 yr.
  • Number of Motor Stages2
  • IncludesExtension, Floor Nozzle, Crevice Nozzle, Filter, Tool Only, Does Not Include Battery or Battery Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Vacuums
Versatile wet/dry vacuums are for home, shop, and jobsite applications. Choose models with HEPA filters for higher fine dust filtration capability.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: supervisor of housekeeping
Product used for:: cleaning of casino carpet around the machines
3 years ago
by
Read all my Q&A
 
Please wait while more information about sheryl is loaded.
Additional information about sheryl could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This does not come with a battery. Under the optional accessories tab on Grainger.com there are batteries that will work for this product.
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:35:16.527-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WFP4, prod, sort_default
1 of 1
  • 2015-07-28T19:35:16.529-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WFP4, prod, sort_default
1 of 1