Skip Content

Cordless Shear Kit,18.0VDC,0-2800 spm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Shear Kit, 18.0VDC, 0-2800 spm

Price $682.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NNK6
  • Mfr. Model # XSJ01
  • UNSPSC # 27111506
  • Catalog Page # 868
  • Shipping Weight 15.85 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cordless Nibblers and Shears
360° swivel head for tight areas.

View More

Technical Specs

  • Item Cordless Shear Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Steel Capacity 18 ga.
  • Stainless Steel Capacity 20 ga.
  • Speed Range 0 to 2800 spm
  • Min. Radius 1"
  • Swivel Angle 360 Degrees
  • Waste Curl 13/64"
  • Battery Included (2) 4NNN2
  • Battery Pack Replacement 4NNN2
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Tool Length 13-3/4"
  • Tool Weight 5.3 lb.
  • Includes 30 min. Rapid Charger, (2) Batteries, Contractor Bag
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.