Skip Content

Cordless Screwdriver,11-1/8 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Screwdriver, 11-1/8 In. L

Price $198.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21R991
  • Mfr. Model # XSF01Z
  • UNSPSC # 27112710
  • Catalog Page # 972
  • Shipping Weight 3.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Screwdriver
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage18.0
  • Chuck Size1/4" Hex
  • No Load RPM0 to 4000
  • Battery TypeLi-Ion
  • Battery Capacity3.0Ah
  • Clutch StyleSilent
  • Handle TypePistol Grip
  • Battery IncludedNo
  • FeaturesMakita Built Motor, Adjustable Nose Piece, Compact Design, Built In LED Light, Reversible Belt Clip, LXT Lithium Ion Battery and Rapid Optimum Charger
  • Tool Length11-1/8"
  • Tool Weight3.8 lb.
  • IncludesTool Belt Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Corded and Cordless Reversing Screwdrivers
Use for self-drilling fasteners in steel, deck/subfloor installation, and drywall. Feature 1/4" hex bit shank size and variable speed reverse. Cordless screwdrivers have pistol grip.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

can i get a case to store this tool in ?

3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about scoutmeister is loaded.
Additional information about scoutmeister could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is not a case specific to storing the item 21R991.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:53:20.722-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21R991, prod, sort_default
1 of 1
  • 2015-08-29T19:53:20.724-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21R991, prod, sort_default
1 of 1