Skip Content

Cordless Reciprocating Saw Kit,Li-Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Reciprocating Saw Kit, Li-Ion

Price $193.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21R986
  • Mfr. Model # RJ01W
  • UNSPSC # 27112709
  • Catalog Page # 869
  • Shipping Weight 4.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cut wood and metal quickly with this reciprocating saw. The cordless design enables users to use the saw without a power source nearby. It also features variable-speed cutting for use with a wide range of materials, and a keyless blade clamp for quick blade changes. Accepts 1/2" shank blades.

View More

Technical Specs

  • Item Cordless Reciprocating Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Cutting Action Orbital
  • Length of Stroke 1/2"
  • Shoe Design Adjustable
  • No Load Strokes/Minute 0 to 3300
  • Battery Included (2) 4NNN1
  • Battery Pack Replacement 4NNN1
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.3Ah
  • Features Tool Less Blade, Compact Design, Variable Design, Built-In LED Light
  • Tool Length 14"
  • Tool Weight 2.6 lb.
  • Includes (2) 12V Lithium-Ion Batteries, Battery Charger, (2) Recip Saw Blades
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.