Skip Content

Cordless Kit W/Bat/ScrwDrv/ImpDrv,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Kit W/Bat/ScrwDrv/ImpDrv, 18V

MAKITA

Price: $433.25 / each

Please sign in or register to access lists

  • Item # 22UT96
  • Mfr. Model # LXT249
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 15.32 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCordless Combination Kit
  • Voltage18.0
  • Number of Tools2
  • Tools IncludedLight, Screwdriver
  • Battery TypeLi-Ion
  • Screwdriver21R990
  • Impact Driver4NNJ2
  • Light4NNN7
  • Charger4NNN4
  • Battery Included(2) 4NNN2
  • Battery Capacity3.0A/hr.
  • Battery Pack Replacement4NNN2
  • Carrying CaseContractor Bag
  • Includes(2) Batteries, Contractor Bag, and 30 min. Charger
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.