Skip Content

1/2", Cordless Hammer Drill/Driver Kit Voltage 18.0, Li-Ion Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/2", Cordless Hammer Drill/Driver Kit Voltage 18.0, Li-Ion Battery Included

Price $419.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MGW5
  • Mfr. Model # LXPH01
  • UNSPSC # 20111603
  • Catalog Page # 971
  • Shipping Weight 11.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Hammer Drill/Driver Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage18.0
  • Chuck Size1/2"
  • Drive Size1/2"
  • Brushless MotorNo
  • No Load RPM0 to 400/0 to 1500
  • Max. Torque480 in.-lb.
  • Blows per Minute0 to 6000/0 to 22,500
  • Clutch Style(16) Setting Adjustable
  • Handle TypeT/Ergonomic/Nonslip/Soft Grip
  • Battery Included(2) 4NNN2
  • Battery Pack Replacement4NNN2
  • Battery TypeLi-Ion
  • Battery Capacity3.0Ah
  • Tool Length8-3/4"
  • Tool Weight4.2 lb.
  • Includes(2) Batteries, 30 min. Rapid Charger and Case
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Repair Parts

Displaying repair parts for model:
  • LXPH01

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.