Skip Content

18V LXT Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18V LXT Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included

Price $398.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CFA9
  • Mfr. Model # XFD01
  • UNSPSC # 27112703
  • Catalog Page # 866
  • Shipping Weight 11.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless drill/driver features a keyless chuck to secure bits during operation. It also includes an adjustable clutch, as well as built-in LED lights to illuminate workspaces.

View More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 2
  • Series 18V LXT
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 400/ 0 to 1500
  • Max. Torque 480 in.-lb.
  • Transmission 2 Speed
  • Clutch Style 16 Position Adjustable
  • Handle Type T
  • Battery Included (2) 4NNN2
  • Battery Pack Replacement 4NNN2
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Chuck Keyless
  • Tool Length 7-9/16"
  • Tool Weight 4.1 lb.
  • Includes Driver Drill, (2) Batteries, Case, 30 Minute Charger Mfr. No. DC18RA
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.