Skip Content

Cordless Combo Kit W Battery,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Combo Kit W Battery, 18V

Price $934.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7CX32
  • Mfr. Model # LXT601/BL1830
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 43.66 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Combination Kit
  • Voltage18.0
  • Battery TypeLi-Ion
  • Charger4NNN4
  • Battery Included4NNN2
  • Battery Capacity3.0Ah
  • Battery Pack Replacement4NNN2
  • Includes6XZU6 (4MGW5 Hammer Drill, 4NNJ2 Impact Wrench, 5WFT3 Circular Saw, 5WFR6 Reciprocating Saw, 5WFR1 Cut Off Tool, 4NNN7 Light) 4NNN4 Charger, Carrying Case and (3) 4NNN2 Batteries

Compliance and Restrictions

None


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These are the best and most powerful battery operated tools that I have ever used in my 40 years of construction and use of hand tools. Balance is good and the tools themselves are tough. Batteries last a good length of time and when they die, they die that is it, time to slap another one home. Charge time good 3/4 of an hour from dead to full charge. Good to have extra batteries September 18, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.