Skip Content

Cordless Combination Kit,1.5A/hr.,18.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Combination Kit, 1.5A/hr., 18.0V

Price $292.00 / each

Please sign in or register to access lists

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code

WASHINGTON branch 912

  • Item # 4NNL4
  • Mfr. Model # LCT200W
  • UNSPSC # 23153301
  • Catalog Page # 971
  • Shipping Weight 12.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Combination Kit
  • Voltage18.0
  • Number of Tools2
  • Tools IncludedDrill, Impact Driver
  • Battery TypeLi-Ion
  • Drill4NNH6
  • Impact Driver4NNJ1
  • Charger4NNN4
  • Battery Included(2) 4NNP2
  • Battery Capacity1.5Ah
  • Battery Pack Replacement4NNP2
  • Carrying CaseContractor Bag
  • Includes(2) Battery, 15 min. Rapid Optimum Charger
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Lightweight, variable speed, and features a charger that helps extend battery life by controlling the current, temperature, and voltage.

Alternate Products


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by I bought one of these combo sets about 10 moths ago..so for no problems, works great !I was a Dewalt fan, butI'm sold on the quiet smooth Makita.."Out of my cold dead Hands :-) " July 1, 2013
Rated 5 out of 5 by Great All Purpose Use I purchased the set approx. 1 year ago and it is one of the better purchases for personnel tools. It is a common used tool - the impact driver especially.The driver and drill are both lightweight and powerful. There hasn't been any job the did not accomplish. May 30, 2012
Rated 5 out of 5 by Lighweight and easy to use We're building a house and one of our contractors had one of these so after my husband used his we just had to have one for ourselves. It's lightweight and high powered so it gets the job done quickly without wearing out the user March 26, 2012
  • 2015-06-02T20:07:42.101-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4NNL4, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.