Skip Content

Cordless Combination Kit,18.0V,Li-Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Combination Kit, 18.0V, Li-Ion

Clearance Price $1,750.50 / each

Price $1,945.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14F154
  • Mfr. Model # LXT1200
  • UNSPSC # 27112703
  • Catalog Page # 971
  • Shipping Weight 78.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Combination Kit
  • Voltage18.0
  • Number of Tools9
  • Tools IncludedCircular Saw, Cut Off Tool, Hammer Drill, Impact Driver, Impact Wrench, Light, Radio, Reciprocating Saw, SDS Rotary Hammer
  • Battery TypeLi-Ion
  • Hammer Drill4MGW5
  • SDS Rotary Hammer4NNK2
  • Impact Driver4NNJ2
  • Impact Wrench4NNJ5
  • Circular Saw5WFT3
  • Reciprocating Saw14F061
  • Cut Off Tool5WFR1
  • Light4NNN7, 4NNN6
  • Radio5WFR9
  • Charger4NNN4
  • Battery Included(3) 4NNN2
  • Battery Capacity3.0Ah
  • Battery Pack Replacement4NNN2
  • Carrying CaseContractor Bag
  • Includes(3) Batteries, Charger
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.