Skip Content

Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of Tools 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of Tools 2

Price $200.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12M837
  • Mfr. Model # LCT209W
  • UNSPSC # 27112703
  • Catalog Page # 869
  • Shipping Weight 9.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 12.0
  • Number of Tools 2
  • Tools Included Drill, Impact Driver
  • Cordless Tool Battery Type Li-Ion
  • Drill 4NNK8
  • Impact Driver 4NNL1
  • Charger 4NNN3
  • Battery Included (2) 4NNN1
  • Battery Capacity 1.3Ah
  • Battery Pack Replacement 4NNN1
  • Carrying Case Kit Box
  • Includes (2) Batteries, Charger
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is an excellent set that I would recommend to anyone. The battery life is great for a 12 volt tool. Do not expect it to rival an 18 volt set, but it is one of the best 12 volt set I have used. December 25, 2013
  • 2016-04-27 T23:14:28.296-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12M837, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.