Skip Content

Cordless Circular Saw,Bare Tool,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Circular Saw, Bare Tool, 18V

Price $251.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WFT2
  • Mfr. Model # XSS01Z
  • UNSPSC # 27112709
  • Catalog Page # 973
  • Shipping Weight 7.63 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Circular Saw
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage18.0
  • Blade Dia.6-1/2"
  • Blade SideLeft
  • Bevel Adjustment0 to 45 Degrees
  • Cutting Depth @ 45 Degrees1-9/16"
  • Cutting Depth @ 90 Degrees2-1/4"
  • No Load RPM3700
  • Shoe MaterialAluminum
  • Arbor Hole5/8"
  • Battery IncludedNo
  • Battery Pack Replacement4NNN2
  • Battery TypeLi-Ion
  • FeaturesElectric Brake, Built In LED, Unistrut(R) All Thread, Channel, Conduit, Pipe, Sheet Metal, Square Tubing, Steel, Rapid Optimum Charger
  • Tool Length13-5/8"
  • Tool Weight6.6 lb.
  • IncludesTool Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Worm Drive and Circular Saws
Feature easy-access bevel adjustment and spindle lock for fast, convenient blade changes.

Repair Parts

Displaying repair parts for model:
  • BSS610Z

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.