Skip Content

Cordless Band Saw Kit,18V,44-7/8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Band Saw Kit, 18V, 44-7/8 In.

Price $706.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NNK4
  • Mfr. Model # XBP02
  • UNSPSC # 27112709
  • Catalog Page # 867
  • Shipping Weight 29.57 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Band Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Length 44-7/8"
  • Rectangle Capacity 4-3/4" x 4-3/4"
  • Round Capacity 4-3/4"
  • Surface Ft. per Min. High 530
  • Surface Ft. per Min. Low 275
  • Number of Speeds Variable
  • Battery Included (2) 4NNN2
  • Battery Pack Replacement 4NNN2
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Drive Type Direct
  • Handle Type Ergonomic
  • Light Yes
  • Tool Length 20-5/8"
  • Tool Weight 14.1 lb.
  • Includes Charger
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.