Skip Content

Circular Saw,7-1/4 In. Blade,3500 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Circular Saw, 7-1/4 In. Blade, 3500 rpm

Price $418.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14G992
  • Mfr. Model # 4131
  • UNSPSC # 27112709
  • Catalog Page # 1047
  • Shipping Weight 10.4 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metal Cutting Circular Saw
  • Blade Dia. 7-1/4"
  • Blade Side Right
  • No Load RPM 3500
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 2-1/2"
  • Amps 13.0
  • Tool Length 14-1/8"
  • Tool Weight 10.6 lb.
  • Cord Length 10 ft.
  • Brake Type None
  • Voltage 120
  • Features Heavy Duty Blade Cover, Virtually Spark Free Cuts, Tool Less Blade Cover Removal and Chip Collection Window, Large Cutting Capacity, Quick Release Blade Guard Lever
  • Includes 36T Cermet Tipped Blade (A-93815), Hex Wrench (783203-8), Wrench Holder (410047-0), Safety Goggles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.