Skip Content

Circular Saw,7-1/4 In. Blade,5800 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Circular Saw, 7-1/4 In. Blade, 5800 rpm

Price $252.00 / each

Please sign in or register to access lists

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 14F012
  • Mfr. Model # 5007MGA
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 17.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCircular Saw
  • Blade Dia.7-1/4"
  • Blade SideRight
  • No Load RPM5800
  • Arbor Size5/8"
  • Depth of Cut @ 90 Deg.2-1/2"
  • Depth of Cut @ 45 Deg.1-3/4"
  • Amps15.0
  • Tool Length12-1/2"
  • Tool Weight10.6 lb.
  • Bevel Capacity0 to 56 Degrees
  • Bevel Stops22.5 and 45 Degrees
  • Cord Length10 ft.
  • Brake TypeElectric
  • Voltage120
  • FeaturesMake Quick, One Handed Adjustments, Rubberized Levers, Built In Dust Blower, (2) Built In LED Lights, Reinforced Power Cord
  • Includes24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-6), Rip Fence (164095-8), Tool Case (824772-1)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 5007MGA

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.