Skip Content

Circular Saw,5-1/2 In. Blade,8000 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Circular Saw, 5-1/2 In. Blade, 8000 rpm

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 14F009
  • Mfr. Model # 5005BA
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 9.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Circular Saw
  • Blade Dia. 5-1/2"
  • Blade Side Left
  • No Load RPM 8000
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 1-3/4"
  • Depth of Cut @ 45 Deg. 1-3/16"
  • Amps 8.0
  • Tool Length 9-3/16"
  • Tool Weight 6.2 lb.
  • Cord Length 10 ft.
  • Brake Type Electric
  • Handle Type Front Palm Top D Handle
  • Voltage 115
  • Features Lock Off Button, Shaft Lock, Double Insulated
  • Includes 18T Carbide Tipped Blade (792335-0), Rip Fence (164095-8), Socket Wrench (782209-3)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.