Skip Content

 
Chain Saw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Chain Saw

MAKITA


BrandMAKITA 
Fuel Type
Please Select
Bar Length
Please Select
Engine Displacement
Please Select
HP
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Fuel Type
Bar Length
Engine Displacement
HP
Availability
Price
Qty
UC120DWD
Battery
4-1/2"

$321.50 / each

Chain Saw,Battery,4-1/2 In. Bar
Catalog Page #  NA

Price: $321.50 / each

Technical Specs

  • Fuel TypeBattery
  • Bar Length4-1/2"
    UC3530A
    Electric
    14"

    $372.25 / each

    Chain Saw,Electric,14 In. Bar
    Catalog Page #  1380 

    Price: $372.25 / each

    Technical Specs

    • Fuel TypeElectric
    • Bar Length14"
      UC4030A
      Electric
      16"

      $424.25 / each

      Chain Saw,Electric,16 In. Bar
      Catalog Page #  1380 

      Price: $424.25 / each

      Technical Specs

      • Fuel TypeElectric
      • Bar Length16"
        EA3201S35B
        Gas
        14"
        32cc
        1.8

        $444.00 / each

        Chain Saw,Gas,14 In. Bar,32cc,1.8 HP
        Catalog Page #  NA

        Price: $444.00 / each

        Technical Specs

        • Fuel TypeGas
        • Bar Length14"
        • Engine Displacement32cc
        • HP1.8
        DCS3416
        Gas
        16"
        33cc
        1.9

        Limited Quantity Available

        $278.04 / each

        Chain Saw,Gas,16 In. Bar,33CC
        Catalog Page #  1380 

        Clearance Price:
        $278.04 / each

        Price: $397.25 / each

        Technical Specs

        • Fuel TypeGas
        • Bar Length16"
        • Engine Displacement33cc
        • HP1.9
        EA4300F40B
        Gas
        16"
        42cc
        3.0

        $660.00 / each

        Chain Saw, Gas, 16 in. Bar, 42cc
        Catalog Page #  NA

        Price: $660.00 / each

        Technical Specs

        • Fuel TypeGas
        • Bar Length16"
        • Engine Displacement42cc
        • HP3.0
        DCS5121
        Gas
        18"
        50cc
        3.3

        $796.00 / each

        Chain Saw,Gas,18 In. Bar,50cc,3.3 HP
        Catalog Page #  NA

        Price: $796.00 / each

        Technical Specs

        • Fuel TypeGas
        • Bar Length18"
        • Engine Displacement50cc
        • HP3.3
        DCS642120
        Gas
        20"
        64cc
        4.7

        $1,102.00 / each

        Chain Saw,Gas,20 In. Bar,64CC
        Catalog Page #  1380 

        Price: $1,102.00 / each

        Technical Specs

        • Fuel TypeGas
        • Bar Length20"
        • Engine Displacement64cc
        • HP4.7

        Alternate Search Terms