Skip Content

Belt Sander, 3/8 x 21, 4.4 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Belt Sander, 3/8 x 21, 4.4 A

Price $359.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 14H001
  • Mfr. Model # 9032
  • UNSPSC # 27112708
  • Catalog Page # N/A
  • Shipping Weight 4.4 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt Sander
  • Belt Size (In.)3/8 x 21"
  • No Load SFPM980-5600
  • Amps @ 120V4.4 A
  • BearingsBall
  • Cord16.4
  • Release TypeLever
  • FeaturesFlush Wall Sanding, Auto Tracking Belt, Low Noise
  • Tool Weight (Lb.)3.5 lb.
  • Tool Length (In.)16-1/2"
  • IncludesDust Bag, Sanding Belt

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Sanding Belts

Would it be too much to ask to give us the GRAINGER part numbers please? This would save us hours of browsing and looking for them.
THANK YOU!
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Groovy is loaded.
Additional information about Groovy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger currently offers the Makita 3/8-Inch X 21-Inch Sanding Belt (60 Grit), item # 24Y569.
5 months ago
by
Read all my Q&A
 
Please wait while more information about MakitaTeam is loaded.
Additional information about MakitaTeam could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
6 months ago
by
Read all my Q&A
 
Please wait while more information about pervez is loaded.
Additional information about pervez could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Makita does not produce Scotch Brite belts for the Makita 3/8" x 21" Belt Sander (9032). As an alternative to the Scotch Brite type belts, we offer the following 3/8" x 21" Abrasive Belts: A-34447 (40 Grit), A-34453 (60 Grit), A-34469 (80 Grit), A-34475 (100 Grit), A-34481 (120 Grit).
6 months ago
by
Read all my Q&A
 
Please wait while more information about MakitaTeam is loaded.
Additional information about MakitaTeam could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
8 months ago
by
Read all my Q&A
 
Please wait while more information about oscarito is loaded.
Additional information about oscarito could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Makita 3/8" x 21" Belt Sander (9032) will accept the following 3/8" x 21" Abrasive Belts: A-34447 (40 Grit), A-34453 (60 Grit), A-34469 (80 Grit), A-34475 (100 Grit), A-34481 (120 Grit). If you wish to use a 1/4” x 21” or 1/2” x 21” Abrasive Belt, the 1/4” arm assembly (125157-7) , or 1/2” arm assembly (125159-3) is required.
7 months ago
by
Read all my Q&A
 
Please wait while more information about MakitaTeam is loaded.
Additional information about MakitaTeam could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 of 1
1 of 1