Skip Content

Battery Pack,18V,Li-Ion,3A/hr.,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Pack, 18V, Li-Ion, 3A/hr., PK2

Price $256.50 / pkg. of 2

Please sign in or register to access lists

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 6CFC2
  • Mfr. Model # BL1830-2
  • UNSPSC # 26111710
  • Catalog Page # 971
  • Shipping Weight 2.9 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Pack
  • Voltage18.0
  • Battery TypeLi-Ion
  • Battery Capacity3.0Ah
  • For Use WithMakita Lithium Ion and LXT
  • Features30 min. Charge, Built In Memory Chip Memorizes The Usage History and Communicates with The Charger, Li-Ion Battery Weighs 40% Less Than NiMH or NiCd, Lithium Ion Batteries Have No Memory Effect and Can Be Charged At Any Time
  • Includes(2) Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by MAKITA 2 PACK THIS IS THE BEST PRICE, WE KNOW WE ARE GOING TO RUN THROUGH JUST THE ONE BATTERY, SO MIGHT AS WELL BUY THE TWO PACK..... USUALLY THESE BATTERIES WILL LAST 1.5-2 YEARS.... HARD EVERYDAY USE...GOOD SOLID BATTERIES June 19, 2012
  • 2015-05-26T20:26:32.128-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6CFC2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about Dandan is loaded.
Additional information about Dandan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The warranty is for 1-year.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MakitaTeam is loaded.
Additional information about MakitaTeam could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:25:39.785-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CFC2, prod, sort_default
1 of 1
  • 2015-05-26T20:25:39.787-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CFC2, prod, sort_default
1 of 1