Skip Content

Battery Pack,18V,Li-Ion,1.5A/hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Pack, 18V, Li-Ion, 1.5A/hr.

Price $113.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NNP2
  • Mfr. Model # BL1815
  • UNSPSC # 26111710
  • Catalog Page # 971
  • Shipping Weight 1.06 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Pack
  • Voltage18.0
  • Battery TypeLi-Ion
  • Battery Capacity1.5Ah
  • For Use WithMakita 18V Compact Lithium Ion Tools
  • FeaturesBuilt In Memory Chip Memorizes The Usage History and Communicates with The Charger, Li-Ion Battery Weighs 40% Less Than Ni-Mh or NiCd, Lithium Ion Batteries Have No Memory Effect and Can Be Charged At Any Time, Charging Technology Controls Current,Vage, and Temperature to Maximize Battery Life
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about jezubia is loaded.
Additional information about jezubia could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this is the Makita 18V Compact Lithium-Ion Battery (BL1815), no charger is included.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MakitaTeam is loaded.
Additional information about MakitaTeam could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need an NSN for a Makita Li-ion 18V cordless drill battery.
1 year, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For assistance with NSN numbers, please call Grainger at 1-800-323-0620.
Thank you for using Grainger Ask and Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:15.159-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NNP2, prod, sort_default
1 of 1
  • 2015-03-28T19:39:15.162-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NNP2, prod, sort_default
1 of 1