Skip Content

Angle Grinder, Wheel Dia.: 5" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Grinder, Wheel Dia.: 5"

MAKITA

Technical Specs

  • ItemAngle Grinder 
  • Voltage120 
  • Wheel Dia.5" 
  • Spindle Thread Size5/8"-11 
No Load RPM
Please Select
Amps
Please Select
Switch Type
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Item #No Load RPMAmpsSwitch TypeTool LengthTool WeightAvailabilityPrice Qty
14F04210,0009Trigger14"6.6 lb.

$192.25 / each

6XZU411,00010.5Trigger14"5.9 lb.

$175.25 / each

14F05011,50013Paddle12-1/8"5.3 lb.

Typically in Stock

$194.50 / each

1GUA62800 to 10,50012Slide11-3/4"5.2 lb.

$195.50 / each

Adding More Products