Skip Content

18.0 Voltage Li-Ion Cordless Reciprocating Saw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18.0 Voltage Li-Ion Cordless Reciprocating Saw

MAKITA

Technical Specs

  • ItemCordless Reciprocating Saw 
  • Battery Included/Bare ToolBare Tool (No Battery) 
  • Voltage18.0 
  • Cutting ActionOrbital 
  • Shoe DesignAdjustable 
  • Battery TypeLi-Ion 
Shop Items By:On Sale 
Length of Stroke
Please Select
No Load Strokes/Minute
Please Select
Item #Length of StrokeNo Load Strokes/MinuteAvailabilityPrice Qty
20UJ181/2"0 to 3000

Typically in Stock

$109.00 / each

5WFR61-1/8"0 to 2900

Typically in Stock

$159.00 / each

14F0611-1/8"0 to 2900

Typically in Stock

$109.00 / each

Adding More Products

Alternate Search Terms