Skip Content

18.0 Voltage Li-Ion Cordless Impact Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18.0 Voltage Li-Ion Cordless Impact Wrench

MAKITA

Technical Specs

  • ItemCordless Impact Wrench 
  • Battery Included/Bare ToolBare Tool (No Battery) 
  • Voltage18.0 
  • Battery TypeLi-Ion 
  • Tool Weight3.2 lb. 
Shop Items By:On Sale 
Drive Configuration
Please Select
Drive Size
Please Select
No Load RPM
Please Select
Blows per Minute
Please Select
Tool Length
Please Select
Item #Drive ConfigurationDrive SizeNo Load RPMBlows per MinuteTool LengthAvailabilityPrice Qty
5WFT8Right Angle3/8"0 to 20000 to 300015-1/4"

Typically in Stock

$249.00 / each

5WFV0Straight3/8"0 to 21000 to 32006-1/2"

Typically in Stock

$159.00 / each

5WFT9Straight1/2"0 to 21000 to 32006-1/2"

Typically in Stock

$159.00 / each

Adding More Products