Skip Content

18.0 Voltage Li-Ion Cordless Impact Driver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18.0 Voltage Li-Ion Cordless Impact Driver

MAKITA

Technical Specs

  • ItemCordless Impact Driver 
  • Battery Included/Bare ToolBare Tool (No Battery) 
  • Voltage18.0 
  • Battery Capacity3.0A/hr. 
Shop Items By:On Sale 
Drive Configuration
Please Select
Drive Size
Please Select
Brushless Motor
Please Select
No Load RPM
Please Select
Blows per Minute
Please Select
Max. Torque
Please Select
Item #Drive ConfigurationDrive SizeBrushless MotorNo Load RPMBlows per MinuteMax. TorqueAvailabilityPrice Qty
5WFT7Right Angle1/4" HexNo0 to 22000 to 3000530 in.-lb.

Typically in Stock

$199.00 / each

34G794Straight1/4"Yes0 to 25000 to 32001420 in.-lb.

Typically in Stock

$109.00 / each

40K994Straight1/4"Yes0 to 28000 to 34001460 in.-lb.

Typically in Stock

$199.00 / each

14F077Straight1/4" HexNo0 to 19000 to 32001240 In.-lb.

Item ships within 6 business days from supplier

$249.00 / each

5WFT5Straight1/4" HexNo0 to 23000 to 32001420 in.-lb.

Typically in Stock

$109.00 / each

5WFT6Straight1/4" HexYes0 to 19000 to 34001460 in.-lb.

Typically in Stock

$159.00 / each

34G801Straight7/16"No0 to 19000 to 22003900 in.-lb.

Item ships within 6 business days from supplier

$279.00 / each

Adding More Products